Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M18-2.50, Modified Bottoming, 6 Flutes, Metric Coarse

  • Mfr # 8330139

  • Zoro # G9300365


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.50
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330139
Zoro #
G9300365
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18-2.50
Tap Size
M18
Thread Length
45.00mm
Tap Dimension Type
Metric
Overall Length
95.00mm
Shank Dia.
14.00mm
Pitch Diameter Limit
Not Rated
Thread Size
M18x2.5
Shank Length
63.00 mm
65% Thread Drill Size
5/8 in
75% Thread Drill Size
15.50 mm
Square Size
11.00 mm
Tap Length Standard
JIS
55% Thread Drill Size
16.20 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
List Number
341
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
341
Thread Limit
OH4
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Pitch
2.50mm
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit OH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.