Straight Flute Hand Tap, M20-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1976801

  • Zoro # G9298536


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1976801
Zoro #
G9298536
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
115.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M20-1.50
Thread Length
51.00mm
55% Thread Drill Size
18.90 mm
Shank Length
52.00 mm
65% Thread Drill Size
18.75 mm
Tap Length Standard
ANSI
75% Thread Drill Size
18.50 mm
Square Size
12.42 mm
Thread Size
M20x1.5
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Standards
ANSI
List Number
141
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
141
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application
All Materials
Thread Limit
D6
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric, Bottoming, Overall Length 113 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.