Straight Flute Hand Tap, M20-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24066

  • Zoro # G9301792


product price:  $697.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24066
Zoro #
G9301792
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
95.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M20-1.50
Thread Length
45.00mm
Square Size
11.98 mm
75% Thread Drill Size
18.50 mm
55% Thread Drill Size
18.90 mm
Shank Length
66.00 mm
Thread Size
M20x1.5
65% Thread Drill Size
18.75 mm
Tap Length Standard
JIS
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
List Number
349
Number of Pieces
1
Tap Finish
Bright
Series
349
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Thread Limit
OH4
Measurement System
Metric
Tap Shank Standard
JIS
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, N
Thread Pitch
1.50mm
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x1.5, Metric, Bottoming, Overall Length 95 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.