Straight Flute Hand Tap, M20-2.50, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105201808

  • Zoro # G9294092


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105201808
Zoro #
G9294092
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M20-2.50
Tap Size
M20
Shank Dia.
16.30mm
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
51.00mm
Pitch Diameter Limit
D7
75% Thread Drill Size
17.50 mm
Tap Length Standard
DIN
Thread Size
M20x2.5
Shank Length
78.00 mm
Square Size
12.42 mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
List Number
11052
Tap Style
Straight Flute (Hand)
Tap Material
Powdered Metal
Cutting Direction - Machining
Right Hand
Series
11052
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
D7
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.