Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M20-2.50, Taper, 4 Flutes, Metric Coarse

  • Mfr # 1966900

  • Zoro # G9298317


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1966900
Zoro #
G9298317
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
115.00mm
Tap Thread Size
M20-2.50
Thread Length
51.00mm
Pitch Diameter Limit
D7
75% Thread Drill Size
17.50 mm
Tap Length Standard
ANSI
55% Thread Drill Size
18.20 mm
Shank Length
52.00 mm
Thread Size
M20x2.5
Square Size
12.42 mm
65% Thread Drill Size
45/64 in
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
141
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
141
Thread Limit
D7
Thread Pitch
2.50mm
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Taper, Overall Length 113 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.