Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M22-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 1522

  • Zoro # G9298913


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
17.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M22
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522
Zoro #
G9298913
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
17.00mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
95.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M22-1.50
Thread Length
45.00mm
Thread Size
M22x1.5
Square Size
13.00 mm
Tap Length Standard
JIS
75% Thread Drill Size
20.50 mm
65% Thread Drill Size
20.75 mm
Shank Length
52.00 mm
55% Thread Drill Size
20.90 mm
Size
M22

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
121
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
121
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
JIS
Thread Limit
JIS 2
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M22x1.5, Metric, Plug, Overall Length 115 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.