Straight Flute Hand Tap, M24-3.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1603

  • Zoro # G9298956


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M24
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603
Zoro #
G9298956
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
19.00mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
120.00mm
Pitch Diameter Limit
Not Rated
Thread Length
56.00mm
Tap Thread Size
M24-3.00
Square Size
15.00 mm
75% Thread Drill Size
53/64 in
Tap Length Standard
JIS
Shank Length
54.00 mm
Thread Size
M24x3
55% Thread Drill Size
55/64 in
65% Thread Drill Size
27/32 in
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
121
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
121
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Pitch
3.00mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
JIS 2
Primary Material Application
All Materials
Tap Shank Standard
JIS
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x3, Metric, Bottoming, Overall Length 120 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.