Straight Flute Hand Tap, M24-3.00, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105202408

  • Zoro # G9294153


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105202408
Zoro #
G9294153
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M24-3.00
Overall Length
160.00mm
Tap Size
M24
Pitch Diameter Limit
D8
Tap Dimension Type
Metric
Thread Length
56.00mm
Shank Dia.
19.30mm
Square Size
14.48 mm
Shank Length
92.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
27/32 in
75% Thread Drill Size
53/64 in
Thread Size
M24x3
55% Thread Drill Size
55/64 in
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Material
Powdered Metal
List Number
11052
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
11052
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Pitch
3.00mm
Thread Limit
D8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x3, Metric, Bottoming, Overall Length 160 mm, Powdered Metal, TiCN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.