Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M24-3.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1602

  • Zoro # G9298947


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M24
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602
Zoro #
G9298947
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
19.00mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
120.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M24-3.00
Thread Length
56.00mm
55% Thread Drill Size
55/64 in
Shank Length
54.00 mm
Square Size
15.00 mm
75% Thread Drill Size
53/64 in
65% Thread Drill Size
27/32 in
Tap Length Standard
JIS
Thread Size
M24x3
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
121
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Thread Pitch
3.00mm
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
JIS 2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x3, Metric, Plug, Overall Length 120 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.