Straight Flute Hand Tap, M28-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1823

  • Zoro # G9299053


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
21.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M28
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1823
Zoro #
G9299053
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
21.00mm
Tap Size
M28
Tap Dimension Type
Metric
Overall Length
105.00mm
Tap Thread Size
M28-1.50
Pitch Diameter Limit
Not Rated
Thread Length
45.00mm
Tap Length Standard
JIS
Thread Size
M28x1.5
Square Size
17.00 mm
Shank Length
70.00 mm
Size
M28

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Fine
List Number
121
Cutting Direction - Machining
Right Hand
Series
121
Thread Limit
JIS 2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Primary Material Application
All Materials
Thread Pitch
1.50mm
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M28x1.5, Metric, Bottoming, Overall Length 130 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.