Straight Flute Hand Tap, M30-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1873

  • Zoro # G9299114


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
23.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M30
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1873
Zoro #
G9299114
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
23.00mm
Tap Size
M30
Tap Dimension Type
Metric
Overall Length
105.00mm
Thread Length
45.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M30-1.50
Tap Length Standard
JIS
Square Size
17.00 mm
65% Thread Drill Size
28.73 mm
75% Thread Drill Size
28.54 mm
Shank Length
70.00 mm
Thread Size
M30x1.5
Size
M30

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
List Number
121
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
121
Measurement System
Metric
Tap Shank Standard
JIS
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Thread Limit
JIS 2
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M30x1.5, Metric, Bottoming, Overall Length 130 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.