Straight Flute Hand Tap, M30-3.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1978200

  • Zoro # G9298597


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.45mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M30
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1978200
Zoro #
G9298597
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
25.45mm
Tap Size
M30
Tap Dimension Type
Metric
Overall Length
138.00mm
Pitch Diameter Limit
D9
Tap Thread Size
M30-3.50
Thread Length
65.00mm
Thread Size
M30x3.5
Square Size
19.46 mm
Tap Length Standard
ANSI
75% Thread Drill Size
26.59 mm
65% Thread Drill Size
27.04 mm
Shank Length
63.00 mm
Size
M30

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
141
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
141
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Pitch
3.50mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D9
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M30x3.5, Metric, Bottoming, Overall Length 138 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 52 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.