Straight Flute Hand Tap, M32-1.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1933

  • Zoro # G9299141


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
24.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M32
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1933
Zoro #
G9299141
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
24.00mm
Tap Size
M32
Tap Dimension Type
Metric
Overall Length
105.00mm
Thread Length
45.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M32-1.50
Tap Length Standard
JIS
Square Size
19.00 mm
Thread Size
M32x1.5
Shank Length
58.00 mm
Size
M32

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
121
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
121
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Pitch
1.50mm
Measurement System
Metric
Primary Material Application
All Materials
Thread Limit
JIS 2
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M32x1.5, Metric, Bottoming, Overall Length 105 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.