Straight Flute Hand Tap, M33-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1983

  • Zoro # G9299175


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M33
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1983
Zoro #
G9299175
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
25.00mm
Tap Size
M33
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M33-1.50
Thread Length
45.00mm
Shank Length
63.00 mm
Square Size
19.00 mm
Thread Size
M33x1.5
Tap Length Standard
JIS
Size
M33

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
121
Tap Thread Type
Metric Fine
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Measurement System
Metric
Tap Shank Standard
JIS
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
JIS 2
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M33x1.5, Metric, Bottoming, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.