Straight Flute Hand Tap, M4-0.70, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1006101300

  • Zoro # G9301153


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M4
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1006101300
Zoro #
G9301153
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
63.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30 mm
Square Size
3.33 mm
Thread Size
M4x0.7
Shank Length
33.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Series
10061
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
D4
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
0.70mm
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
O
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
10061
Number of Pieces
1

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Bottoming, Overall Length 54 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.