Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M6-1.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1006100500

  • Zoro # G9301092


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006100500
Zoro #
G9301092
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
D5
Thread Length
25.00mm
75% Thread Drill Size
5.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
13/64 in
Shank Length
35.00 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Square Size
4.85 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
List Number
10061
Tap Grouping
Tap
Number of Pieces
1
Series
10061
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O
Tap Shank Standard
ANSI
Thread Limit
D5
Secondary Material Application
Composite
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 63 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.