Straight Flute Hand Tap, M8-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1973501

  • Zoro # G2769737


product price: $10.99
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1973501
Zoro #
G2769737
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
D5
Thread Length
34.00mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1
55% Thread Drill Size
7.25 mm
Tap Length Standard
ANSI
75% Thread Drill Size
7.00 mm
Shank Length
35.00 mm
Square Size
6.05 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
List Number
141
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
141
Primary Material Application
All Materials
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Thread Limit
D5
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Bottoming, Overall Length 69 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.