Straight Flute Hand Tap, M8-1.25, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105200208

  • Zoro # G9241556


product price:  $37.39
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105200208
Zoro #
G9241556
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Pitch Diameter Limit
D5
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Square Size
6.05 mm
75% Thread Drill Size
H
Shank Length
55.00 mm
55% Thread Drill Size
7.10 mm
Tap Length Standard
DIN
65% Thread Drill Size
I
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11052
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Series
11052
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Thread Limit
D5
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 90 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.