Straight Flute Hand Tap, M8-1.25, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105600208

  • Zoro # G9294984


product price:  $37.89
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105600208
Zoro #
G9294984
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Pitch Diameter Limit
D5
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Shank Length
40.00 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Square Size
6.05 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiCN
List Number
11056
Cutting Direction - Machining
Right Hand
Series
11056
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
1.25mm
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
D5
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 69 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.