Straight Flute Hand Tap, M8-1.25, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 22830

  • Zoro # G9301345


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.20mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22830
Zoro #
G9301345
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.20mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
70.00mm
Pitch Diameter Limit
Not Rated
Thread Length
30.00mm
Tap Thread Size
M8-1.25
Shank Length
49.00 mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Square Size
5.00 mm
65% Thread Drill Size
I
Tap Length Standard
JIS
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
List Number
349
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Series
349
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Tap Shank Standard
JIS
Measurement System
Metric
Thread Limit
OH4
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Thread Pitch
1.25mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 70 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size H, Thread Limit OH4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.