Straight Flute Hand Tap, M8-1.25, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 3590516

  • Zoro # G9300742


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.20mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3590516
Zoro #
G9300742
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.20mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
70.00mm
Thread Length
30.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
Not Rated
Thread Size
M8x1.25
Shank Length
48.00 mm
55% Thread Drill Size
7.10 mm
Tap Length Standard
JIS
75% Thread Drill Size
H
65% Thread Drill Size
I
Square Size
5.00 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Diamond
List Number
359
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Series
359
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Secondary Material Application
Copper
Thread Limit
6H
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Spiral Direction
Neutral
Thread Pitch
1.25mm
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 70 mm, High Speed Steel, Diamond, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.