Straight Flute Hand Tap, M8-1.25, Modified Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105100508

  • Zoro # G9293487


product price:  $49.49
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105100508
Zoro #
G9293487
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Tap Dimension Type
Metric
Tap Size
M8
Shank Dia.
8.10mm
Overall Length
69.00mm
Thread Length
29.00mm
Pitch Diameter Limit
D5
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Shank Length
40.00 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Square Size
6.05 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Material
Powdered Metal
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
List Number
11051
Tap Grouping
Tap
Series
11051
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Thread Limit
D5
Primary Material Application ISO Code
H
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application
Hardened Steel
Secondary Material Application
Steel
Thread Pitch
1.25mm
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 69 mm, Powdered Metal, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.