Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3

  • Mfr # 3291216

  • Zoro # G9300401


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3291216
Zoro #
G9300401
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
56.00mm
Tap Thread Size
#4-40
Thread Length
9/16"
Pitch Diameter Limit
Not Rated
Thread Size
#4-40
Shank Length
1 17/32 in
Square Size
0.1090 in
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
Tap Length Standard
DIN
75% Thread Drill Size
2.20 mm
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
329
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Diamond
Cutting Direction - Machining
Right Hand
Series
329
Primary Material Application ISO Code
N
Threads per Inch
40
Measurement System
Pipe
Spiral Direction
Neutral
Thread Standard
UNC
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
3B
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Modified Bottoming, Overall Length 2.26 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.