Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 1013401

  • Zoro # G2771791


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013401
Zoro #
G2771791
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Pitch Diameter Limit
H2
Thread Length
5/8"
Tap Thread Size
#5-44
55% Thread Drill Size
2.75 mm
Thread Size
#5-44
Tap Length Standard
ANSI
65% Thread Drill Size
2.70 mm
Shank Length
1 5/32 in
Square Size
0.1090 in
75% Thread Drill Size
2.70 mm
Size
#5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
102
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
102
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
44
Thread Limit
H2
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Standard
UNF
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-44, UNF, Plug, Overall Length 1.93 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 2.70 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.