Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 1028500

  • Zoro # G2770881


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028500
Zoro #
G2770881
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Pitch Diameter Limit
H7
Thread Length
7/8"
Tap Thread Size
#10-32
Square Size
0.2520 in
75% Thread Drill Size
#21
Tap Length Standard
ANSI
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Shank Length
1 5/16 in
Thread Size
#10-32
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Bright
List Number
102
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
103
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Thread Limit
H7
Thread Standard
UNF
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
32
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.