Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 1745600

  • Zoro # G9293611


product price: $22.19
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745600
Zoro #
G9293611
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Square Size
0.1900 in
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
Shank Length
1 1/2 in
Tap Length Standard
ANSI
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
Cobalt
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
305
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Bright
Series
305
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application
Die Steel, Hardened Steel
Measurement System
Fractional Inch
Thread Limit
H3
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
28
Helix Angle
0 Degrees
Secondary Material Application ISO Code
H, P
Features
For Tapping Various Mold Steel, Such As P20 and H13
Secondary Material Application
Alloy Steel, Hardened Steel
Powdered Metal Base Material
Cobalt

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.