Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 1972501

  • Zoro # G2769807


product price: $9.49
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1972501
Zoro #
G2769807
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
51.00mm
Tap Thread Size
M3.5-0.60
Thread Length
17.00mm
Pitch Diameter Limit
D4
Square Size
2.79 mm
75% Thread Drill Size
2.90 mm
55% Thread Drill Size
#31
Shank Length
30.00 mm
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
Tap Length Standard
ANSI
Size
M3.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
List Number
141
Cutting Direction - Machining
Right Hand
Series
141
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Limit
D4
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
0.60mm
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Plug, Overall Length 50 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.