Zoro Homepage

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 452

  • Zoro # G2769551


product price: $9.19
/ea

Key Features

Shank Dia.
5.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452
Zoro #
G2769551
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
52.00mm
Pitch Diameter Limit
Not Rated
Thread Length
20.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Square Size
4.00 mm
Tap Length Standard
JIS
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Shank Length
31.00 mm
Size
M4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
List Number
121
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
121
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Limit
JIS 2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
JIS
Spiral Direction
Neutral
Thread Pitch
0.70mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Plug, Overall Length 52 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.