Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 582

  • Zoro # G2769481


product price: $10.59
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582
Zoro #
G2769481
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
62.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
Not Rated
Thread Length
24.00mm
Square Size
4.50 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Shank Length
33.00 mm
55% Thread Drill Size
5.25 mm
Tap Length Standard
JIS
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
121
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Primary Material Application
All Materials
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
1.00mm
Extended Neck
Yes
Thread Limit
JIS 2
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.