Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1971900
Zoro # G3603257
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1971900
- Zoro # G3603257
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Pitch Diameter Limit | D11 |
Thread Length | 42.00mm |
65% Thread Drill Size | 10.50 mm |
Shank Length | 39.00 mm |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 27/64 in |
Square Size | 6.98 mm |
Size | M12 |
Details
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- WARNER 4" Strip 'N' Clean™ Scraper, Steel Handle, 48" overall length (not including blade) (792)
- MARTIN TOOLS SPROCKET & GEAR FACE SPANNER 7/32 PIN DIA 1-1/2" (MT422)
- LENOX Step Drill Bit, Hole Size 7/8" to 1-3/8" (30912VB12)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (3146703)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025300)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- Osg Straight Flute 4-Flute Taps