Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1975500
Zoro # G3705231
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.50
- Shank Dia. 12.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1975500
- Zoro # G3705231
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.50 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 46.00mm |
Thread Size | M16x1.5 |
75% Thread Drill Size | 14.50 mm |
Shank Length | 45.00 mm |
55% Thread Drill Size | 14.90 mm |
65% Thread Drill Size | 14.70 mm |
Square Size | 9.14 mm |
Tap Length Standard | ANSI |
Size | M16 |
Details
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Plug, Overall Length 96.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 10pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-8 UNC (403520)
- KLEIN TOOLS 9/16-Inch Power Nut Driver, 10-Inch Length (PND91610)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5318DPL)
- MALCO RH4 12 oz. Riveting Hammer with Leather Grip (RH4)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- Osg Taps