Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper, 3

  • Mfr # 1013908

  • Zoro # G2771660


product price: $8.39
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1013908
Zoro #
G2771660
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Thread Length
11/16"
Pitch Diameter Limit
H2
Shank Length
1 3/16 in
Square Size
0.1090 in
65% Thread Drill Size
#32
Tap Length Standard
ANSI
Thread Size
#6-40
75% Thread Drill Size
#32
55% Thread Drill Size
#31
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
List Number
102
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Measurement System
Pipe
Thread Standard
UNF
Threads per Inch
40
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H2
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Taper, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.46 in, 75 Percent Thread Drill Size #32, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.