Osg
Straight Flute Hand Tap, Taper, 4
Mfr # 1122400
Zoro # G2935107
original price:
$15.75
5% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.9 hp (236GLF-250-C4)
- WIDIA Turn Groove Insert (3543041)
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1137700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (3146703)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025300)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- Osg Taps