Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1120608
Zoro # G9295912
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1120608
- Zoro # G9295912
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 3/8 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Size | 5/16 |
Details
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS SCREWDRIVER STRAIGHT. 12S 17" 12-S (MY40106)
- BON TOOL Bon 15-159 Floor Scraper, Steel Blade, 18", 5 Foot Steel Handle (15-159)
- CLEVELAND 118° General Purpose Jobber Length Drill Cleveland 2002 Bright HSS RHS/RHC #69 (C01822)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10370)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- OSG Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNF (1120300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- Osg Taps