Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1400107305
Zoro #
G9253492
UPC #
-
Country of Origin
Multiple
Dimensions
Tap Thread Size
#4-48
Pitch Diameter Limit
H5
Tap Size
#4
Shank Dia.
0.141 in
Thread Length
9/16 in
Tap Dimension Type
Inch
Overall Length
1 7/8 in
Details
Item
Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Number of Pieces
1
List Number
14001
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 1 7/8 in, Cobalt, TiN, Right Hand, Thread Length 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.