Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1400157508
Zoro #
G9257114
UPC #
-
Country of Origin
Multiple
Dimensions
Tap Thread Size
#6-32
Shank Dia.
0.141 in
Tap Size
#6
Thread Length
11/16 in
Overall Length
2 in
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
Details
Item
Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14101
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.