Zoro Homepage

Taper L Drill Bit, 105.00mm L, 5.00mm dia.

  • Mfr # 8694500

  • Zoro # G0611377


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5 mm
Overall Length
105 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8694500
Zoro #
G0611377
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
5 mm
Overall Length
105 mm
Flute Length
55 mm
Shank Dia.
5 mm
Depth:Dia. Ratio
8xD
Shank Length
50 mm
Maximum Drilling Depth
55.00 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Description

Taper Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.