Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-1/2"-6, Modified Bottoming, V, 0 Flutes

  • Mfr # 1625011268

  • Zoro # G0216419


product price: $940.58
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-6
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625011268
Zoro #
G0216419
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2"-6
Tap Dimension Type
Inch
Thread Length
3-1/8"
Pitch Diameter Limit
H15
Overall Length
7.870"
Shank Dia.
1.233"
Tap Size
1/2"
Square Size
0.9250 in
Thread Size
1 1/2"-6
Tap Length Standard
DIN
Shank Length
4 23/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Tap Material
High Speed Steel
List Number
16250
Thread Direction
Right Hand
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Features
Produces No Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Secondary Material Application ISO Code
H, S
Thread Limit
H15
Spiral Direction
Neutral
Material Grade - Machining
16250
Threads per Inch
6
Tap Shank Standard
ANSI
Extended Neck
Yes
Class of Fit
2B
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 7.88 in, Cobalt, V, Right Hand, Thread Length 1 in, Thread Limit H15, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.