Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-72, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400101808

  • Zoro # G9251837


product price: $19.59
/ea

Key Features

Tap Thread Size
#1-72
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400101808
Zoro #
G9251837
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-72
Overall Length
1-11/16"
Tap Dimension Type
Inch
Tap Size
#1
Thread Length
3/8"
Shank Dia.
0.141"
Pitch Diameter Limit
H4
65% Thread Drill Size
1.55 mm
55% Thread Drill Size
1.60 mm
75% Thread Drill Size
1.67 mm
Square Size
0.1100 in
Shank Length
1 1/4 in
Thread Size
#1-72

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
List Number
14001
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Features
STI Thread: No
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Threads per Inch
72
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-72, UNF, Overall Length 1.69 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1.67 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.