Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Plug, Bright, 0 Flutes

  • Mfr # 1400121700

  • Zoro # G9669843


product price: $12.39
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400121700
Zoro #
G9669843
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Pitch Diameter Limit
H8
Tap Dimension Type
Inch
Shank Dia.
0.194"
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Square Size
0.1520 in
75% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.45 mm
55% Thread Drill Size
4.52 mm
Thread Size
#10-32
Shank Length
1 13/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
List Number
14001
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H8
Extended Neck
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H8, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.