Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605012135

  • Zoro # G9248425


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605012135
Zoro #
G9248425
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-13
Tap Size
1/2"
Tap Dimension Type
Inch
Shank Dia.
0.367"
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Overall Length
110.00mm
55% Thread Drill Size
15/32 in
Tap Length Standard
DIN
Square Size
0.2750 in
75% Thread Drill Size
11.70 mm
65% Thread Drill Size
11.80 mm
Thread Size
1/2"-13
Shank Length
2 3/8 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
List Number
16050
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Material Grade - Machining
16050
Primary Material Application
All Materials
Class of Fit
3B
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
H5
Threads per Inch
13
Primary Material Application ISO Code
H, K, M, N, P
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4.33 in, Cobalt, TiCN, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H5, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.