Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626003608

  • Zoro # G9302307


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626003608
Zoro #
G9302307
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-13
Pitch Diameter Limit
H7
Overall Length
110.00mm
Thread Length
1-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
1/2"
Square Size
0.3590 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Tap Length Standard
DIN
Shank Length
2 13/64 in
65% Thread Drill Size
11.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
16260
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16260
Threads per Inch
13
Extended Neck
No
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Spiral Direction
Neutral
Material Grade - Machining
16260
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H7
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, V, Right Hand, Thread Length 0.767 in, Tap Chamfer Modified Bottoming, Thread Limit H7, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.