Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, Oxide, 0 Flutes

  • Mfr # 1400125001

  • Zoro # G9669256


product price: $13.49
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400125001
Zoro #
G9669256
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Tap Size
#12
Shank Dia.
0.220"
Overall Length
2-3/8"
Tap Dimension Type
Inch
Thread Length
15/16"
Pitch Diameter Limit
H5
75% Thread Drill Size
5.00 mm
Shank Length
1 5/16 in
Thread Size
#12-28
Square Size
0.1650 in
65% Thread Drill Size
5.06 mm
55% Thread Drill Size
5.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
List Number
14001
Number of Pieces
1
Tap Material
Cobalt
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H5
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Threads per Inch
28
Material Grade - Machining
14001
Class of Fit
3B
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.