Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-28, Plug, Oxide, 0 Flutes

  • Mfr # 1400125401

  • Zoro # G9669177


product price: $13.49
/ea

Key Features

Tap Thread Size
#12-28
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400125401
Zoro #
G9669177
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-28
Thread Length
15/16"
Pitch Diameter Limit
H9
Tap Size
#12
Shank Dia.
0.220"
Overall Length
2-3/8"
Tap Dimension Type
Inch
65% Thread Drill Size
5.06 mm
Thread Size
#12-28
Shank Length
1 5/16 in
Square Size
0.1650 in
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
List Number
14001
Tap Grouping
Tap
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Thread Limit
H9
Threads per Inch
28
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H9, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.