Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes
Mfr # 1405007108
Zoro # G9251051
product price: $51.29
/eaKey Features
Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1405007108
Zoro #
G9251051
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H8
Thread Length
1"
Tap Size
1/4"
Overall Length
2-1/2"
Tap Dimension Type
Inch
Shank Dia.
0.255"
75% Thread Drill Size
5.70 mm
Shank Length
1 7/16 in
Thread Size
1/4"-20
65% Thread Drill Size
#1
Square Size
0.1910 in
55% Thread Drill Size
5.85 mm
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.64 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.