Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes

  • Mfr # 1400129105

  • Zoro # G9258033


product price: $16.79
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400129105
Zoro #
G9258033
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Thread Length
1"
Overall Length
2-1/2"
Tap Dimension Type
Inch
Shank Dia.
0.255"
Tap Size
1/4"
Pitch Diameter Limit
H2
55% Thread Drill Size
6.00 mm
75% Thread Drill Size
5.90 mm
65% Thread Drill Size
15/64 in
Thread Size
1/4"-28
Shank Length
1 3/8 in
Square Size
0.1910 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
Standards
ANSI
List Number
14001
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Material
Cobalt
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H2
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P
Threads per Inch
28
Thread Standard
UNF
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, Cobalt, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.