Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes

  • Mfr # 2864600

  • Zoro # G3593222


product price: $17.59
/ea

Key Features

Tap Thread Size
#3-48
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Overall Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864600
Zoro #
G3593222
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-48
Overall Length
1-13/16"
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Thread Length
1/2"
75% Thread Drill Size
2.00 mm
Thread Size
#3-48
Shank Length
1 5/16 in
55% Thread Drill Size
2.12 mm
65% Thread Drill Size
#46
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
List Number
CEM316R4030
Standards
ANSI
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
285
Extended Neck
No
Secondary Material Application
Steel
Primary Material Application ISO Code
N, P
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Threads per Inch
48
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Material Grade - Machining
285
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-48, UNC, Overall Length 1.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.