Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Plug, V, 0 Flutes

  • Mfr # 1625035643

  • Zoro # G0215807


product price: $55.19
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1625035643
Zoro #
G0215807
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Shank Dia.
0.141"
Pitch Diameter Limit
H3
Thread Length
1/2"
Overall Length
1.970"
Tap Dimension Type
Inch
Tap Size
#3
75% Thread Drill Size
2.28 mm
Shank Length
1 17/32 in
Tap Length Standard
DIN
65% Thread Drill Size
2.30 mm
Thread Size
#3-56
55% Thread Drill Size
2.34 mm
Square Size
0.1090 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Tap Material
High Speed Steel
List Number
16250
Tap Style
Thread Forming
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Features
Produces No Chips
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
56
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
H, S
Class of Fit
2B
Material Grade - Machining
16250
Tap Shank Standard
ANSI
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.97 in, Cobalt, V, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.