Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400155501

  • Zoro # G9264814


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Thread Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400155501
Zoro #
G9264814
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Thread Length
2"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Pitch Diameter Limit
H8
65% Thread Drill Size
18.30 mm
Thread Size
3/4"-16
55% Thread Drill Size
18.40 mm
Square Size
0.4420 in
Shank Length
1 13/16 in
75% Thread Drill Size
23/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
14001
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps For Materials Less Than 32Rc
Material Grade - Machining
14001
Threads per Inch
16
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Limit
H8
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.25 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.