Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605034160

  • Zoro # G9248617


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605034160
Zoro #
G9248617
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-16
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Shank Dia.
0.590"
Thread Length
2"
Overall Length
110.00mm
Tap Size
3/4"
65% Thread Drill Size
18.30 mm
Thread Size
3/4"-16
75% Thread Drill Size
23/32 in
55% Thread Drill Size
18.40 mm
Square Size
0.4420 in
Shank Length
1 7/8 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
16050
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Material Grade - Machining
16050
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Thread Limit
H10
Class of Fit
2B
Thread Standard
UNF
Threads per Inch
16
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Primary Material Application
All Materials
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.33 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.